Overview
Mfr description
1072705 DFS21A-KCP1N065536 ENCODER
- Industry standard 2" and 2.5" mechanical interfaces
- Available as factory-configured or programmable devices
- Factory-configured encoders can be ordered with TTL, HTL, or open-collector outputs as well as integer resolutions from 1 count to 65,536 counts per revolution
- Programmable encoders allow the user to select the integer resolution, either TTL or HTL outputs, and reference marker location
- Rugged internal technology to operate over a wide temperature range and tolerate twice the shock and vibration levels of comparable encoders
- Flexibility and reliability of these encoders to confidently standardize on a single encoder platform for speed and position sensing across a wide variety of applications while simultaneously reducing your spare part requirements
- Solid and hollow shaft, square and round flange designs
- Manufacturer: SICK Sensors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data