Motion
1074004

SICK INC
1074004

Transducer - DFS2x Series, Output 30 mA, Elec. Conn. Cable, 9-Wire, Radial, -30 to 85 °C
Mi Item #07418702
MFR #1074004
Price$1,209.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1074004

Transducer - DFS2x Series, Output 30 mA, Elec. Conn. Cable, 9-Wire, Radial, -30 to 85 °C
Mi Item #07418702
MFR #1074004

Mfr description
1074004 DFS22A-KCCAO001024 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,209.53/each

Specifications

Details

  • Electrical Connection
    Cable, 9-Wire, Radial
  • Options
    10 m Cable
  • Output
    30 mA
  • Series
    DFS2x
  • Standards Met
    CE, RCM, UKCA
  • Temperature Range
    -30 to 85 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)