Motion
1074183

SICK INC
1074183

Transducer - DFS2x Series, Input DC, Elec. Conn. M12, 8-Pin, -30 to 85 °C
Mi Item #07418714
MFR #1074183
Price$1,133.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1074183

Transducer - DFS2x Series, Input DC, Elec. Conn. M12, 8-Pin, -30 to 85 °C
Mi Item #07418714
MFR #1074183

Mfr description
1074183 DFS25A-N4B2C000100 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,133.52/each

Specifications

Details

  • Electrical Connection
    M12, 8-Pin
  • Power Supply Type
    DC
  • Series
    DFS2x
  • Temperature Range
    -30 to 85 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)