Motion
1074880

SICK INC
1074880

Transducer - AFS/AFM60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 12-Wire, Radial, -40 to 212 °F
Mi Item #07418812
MFR #1074880
Price$2,627.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1074880

Transducer - AFS/AFM60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 12-Wire, Radial, -40 to 212 °F
Mi Item #07418812
MFR #1074880

Mfr description
1074880 AFM60B-THRK032768 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,627.52/each

Specifications

Dimensions

  • Weight
    0.441 lbs

Details

  • Electrical Connection
    Cable, 12-Wire, Radial
  • Material
    Aluminum Die Cast, Aluminum, Stainless Steel
  • Options
    1.5 m Cable
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    AFS/AFM60
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, RCM, RoHS, UKCA, cULus
  • Temperature Range
    -40 to 212 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)