Motion
1076162

SICK INC
1076162

H18 Photoelectric Sensor—Technology: Proximity Background Suppression, Connection: Laser, Cable Length: PNP and NPN, Dark Switching
Mi Item #07418926
MFR #1076162
Price$636.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1076162

H18 Photoelectric Sensor—Technology: Proximity Background Suppression, Connection: Laser, Cable Length: PNP and NPN, Dark Switching
Mi Item #07418926
MFR #1076162

Mfr description
1076162 HTB18L-P4A5BG PHOTOELECTRIC
  • Light bar optimizes adjustment and sensing reliability
  • Reliability detect multiple colors and objects with minimal black/white shift
  • Automatically suppress detection of unwanted objects or reflections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$636.25/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.2520 in, 31.80 mm
  • Diameter
    18 mm
  • Height
    1.9100 in, 48.50 mm
  • Input Current
    20 mA
  • Length
    1.2520 in, 31.80 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    20 mA
  • Weight
    18 g, 0.635 oz
  • Width
    0.6380 in, 16.19 mm

Details

  • Additional Details
    Background suppression;Signal strength light bar;Detecting small objects;CLASS 1 LASER PRODUCT
  • Ambient Temperature Range
    -30 to 55 °C;-22 to 131 °F
  • Application
    Detecting Small Objects
  • Approval Listing Regulations
    CE, CP, CULUS, RCM, RoHS, UKCA
  • Certification
    CE, CP, CULUS, RCM, RoHS, UKCA
  • Connection
    4-pin, Male connector M12
  • Connection Type
    4-pin, Male connector M12
  • Country of Origin
    United States
  • Current Consumption
    20 mA
  • Description
    Photoelectric Proximity Sensor, Background Suppression, Laser, Visible Red Light, Pnp, Male Connector M12, 4-Pin
  • Electrical Connection
    4-pin, Male connector M12
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Features & Benefits
    • Light bar optimizes adjustment and sensing reliability • Reliability detect multiple colors and objects with minimal black/white shift • Automatically suppress detection of unwanted objects or reflections • Durability of VISTAL™ housing reduces replacement costs and downtime • Reduce costs by standardizing sensor mounting, accessories and setup procedures • Precise detection with no need for protective measures against lasers
  • Function
    Background Suppression
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Plastic, VISTAL
  • Includes
    Fastening nut (1x), M18, black, flat, plastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Plastic
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -30 °C, -22 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -30 to 55 °C, -22 to 131 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Background Suppression
  • Sensing Range
    1.1810 to 11.8110 in;30 to 300 mm
  • Sensor Type
    Photoelectric Proximity
  • Series
    H18 Sure Sense
  • Style
    Hybrid
  • Switching Frequency
    1,000 Hz 4
  • Switching Function
    NC)
  • Temperature Range
    -30 to 55 °C, -22 to 131 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)