Motion
1076663

SICK INC
1076663

1076663
MI ITEM #07418967
MFR #1076663
List Price$181.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1076663

1076663
MI ITEM #07418967
MFR #1076663

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.88/each for your price

Overview

Mfr description
1076663 IMF18-08BPONC0S INDUCTIVE
  • Enclosure rating: IP68, IP69K
  • Resistant to industrial cleaning agents, Ecolab-certified
  • Temperature range: -40°C to 100°C
  • Electrical configuration: DC 3- and 4-wire
  • FDA approved stainless steel housing (V4A) and active sensing face made of plastic (LCP)
  • High degree of flexibility and communication options thanks to IO-Link
  • Easy to implement customer-specific variants thanks to a modular concept
  • Stable processes thanks to extended, highly precise sensing ranges enabled through the use of SICK ASIC technology
  • Reduced machine downtimes thanks to a longer service life, even when subjected to frequent cleaning cycles

Specifications

  • Features & Benefits
    • Enclosure rating: IP68, IP69K • Resistant to industrial cleaning agents, Ecolab-certified • Temperature range: -40°C to 100°C • Electrical configuration: DC 3- and 4-wire • FDA approved stainless steel housing (V4A) and active sensing face made of plastic (LCP) • High degree of flexibility and communication options thanks to IO-Link • Easy to implement customer-specific variants thanks to a modular concept • Stable processes thanks to extended, highly precise sensing ranges enabled through the use of SICK ASIC technology • Reduced machine downtimes thanks to a longer service life, even when subjected to frequent cleaning cycles
  • Product Type
    Inductive Proximity Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text