Motion
1076952

SICK INC
1076952

Transducer - DFS2x Series, Input DC, Output 30 mA, Elec. Conn. Male Connector, MS, 10-Pin, Radial, -30 to 85 °C
Mi Item #07419011
MFR #1076952
Price$1,133.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1076952

Transducer - DFS2x Series, Input DC, Output 30 mA, Elec. Conn. Male Connector, MS, 10-Pin, Radial, -30 to 85 °C
Mi Item #07419011
MFR #1076952

Mfr description
1076952 DFS25A-B2ABD001024 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,133.52/each

Specifications

Dimensions

  • Weight
    0.8820 lbs

Details

  • Electrical Connection
    Male Connector, MS, 10-Pin, Radial
  • Material
    Aluminum
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DFS2x
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, IEC 60529, RCM, RoHS, UKCA
  • Temperature Range
    -30 to 85 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)