Motion
1077345

SICK INC
1077345

Transducer - DFS2x Series, Input DC, Output 30 mA, Elec. Conn. Cable, 9-Wire, Radial, -30 to 85 °C
Mi Item #07419038
MFR #1077345
Price$851.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1077345

Transducer - DFS2x Series, Input DC, Output 30 mA, Elec. Conn. Cable, 9-Wire, Radial, -30 to 85 °C
Mi Item #07419038
MFR #1077345

Mfr description
1077345 DFS22A-LCA1L001024 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$851.23/each

Specifications

Dimensions

  • Weight
    0.6615 lbs

Details

  • Electrical Connection
    Cable, 9-Wire, Radial
  • Material
    Aluminum
  • Options
    1.5 m Cable
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DFS2x
  • Standards Met
    CE, China RoHS, RCM, UKCA
  • Temperature Range
    -30 to 85 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)