Motion
1077350

SICK INC
1077350

Transducer - DBS36/50 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 5-Wire, -4 to 185 °F
Mi Item #07419040
MFR #1077350
Price$336.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1077350

Transducer - DBS36/50 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 5-Wire, -4 to 185 °F
Mi Item #07419040
MFR #1077350

Mfr description
1077350 DBS36E-S3PK00100 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.58/each

Specifications

Dimensions

  • Weight
    0.3307 lbs

Details

  • Electrical Connection
    Cable, 5-Wire
  • Material
    Aluminum
  • Options
    Universal 1.5 m Cable
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DBS36/50
  • Standards Met
    CE, RoHS, UKCA, cRUus
  • Temperature Range
    -4 to 185 °F
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)