Motion
1077603

SICK INC
1077603

Transducer - DFS2x Series, Input DC, Output 30 mA, Elec. Conn. M12, 8-Pin, -30 to 85 °C
Mi Item #07419054
MFR #1077603
Price$1,159.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1077603

Transducer - DFS2x Series, Input DC, Output 30 mA, Elec. Conn. M12, 8-Pin, -30 to 85 °C
Mi Item #07419054
MFR #1077603

Mfr description
1077603 DFS21A-KFC2C008192 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,159.58/each

Specifications

Dimensions

  • Weight
    0.6615 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Material
    Aluminum
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DFS2x
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, RCM, RoHS, UKCA
  • Temperature Range
    -30 to 85 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)