Motion
1077640

SICK INC
1077640

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, -40 to 100 °C
Mi Item #07419061
MFR #1077640
Price$905.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1077640

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, -40 to 100 °C
Mi Item #07419061
MFR #1077640

Mfr description
1077640 DFS60B-BHCM02048 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$905.52/each

Specifications

Dimensions

  • Weight
    0.4410 lbs

Details

  • Electrical Connection
    Cable
  • Material
    Aluminum
  • Options
    5 m Cable
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DFS60
  • Standards Met
    EN 61000-6-2, EN 61000-6-4, RoHS, UKCA, cULus
  • Temperature Range
    -40 to 100 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)