Motion
1077882

SICK INC
1077882

Transducer - DFS60 Series, Input DC, Elec. Conn. M12, 8-Pin, -40 to 100 °C
Mi Item #07419078
MFR #1077882
Price$892.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1077882

Transducer - DFS60 Series, Input DC, Elec. Conn. M12, 8-Pin, -40 to 100 °C
Mi Item #07419078
MFR #1077882

Mfr description
1077882 DFS60B-TJNC01024 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$892.49/each

Specifications

Dimensions

  • Weight
    0.4410 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    DFS60
  • Standards Met
    EN 61000-6-2, EN 61000-6-3, RoHS, UKCA, cULus
  • Temperature Range
    -40 to 100 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)