Motion
36848
Micro CA-150 Inspection Camera - Waterproof, 3.5 in Display Size, Probe Cable Length: 3 ft
MI ITEM #07419241
MFR #36848
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro CA-150 Inspection Camera - Waterproof, 3.5 in Display Size, Probe Cable Length: 3 ft
MI ITEM #07419241
MFR #36848

Mfr description
36848 MICRO CA150 HANDHELD INSPECTION
  • Comfortable one-hand grip for steady control while maneuvering camera
  • Large 3.5" color display allows fast diagnosis in tight hidden spaces
  • Illuminate dark areas with 4 bright LEDs on the waterproof camera head
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Camera Head Diameter
    17 mm
  • Display Size
    3.5 in
  • Probe Cable Length
    3 ft

Details

  • Batteries Included
    Batteries Included
  • Battery Type
    AA
  • Display Resolution
    320 x 240
  • Features & Benefits
    • Comfortable one-hand grip for steady control while maneuvering camera• Large 3.5" color display allows fast diagnosis in tight hidden spaces• Illuminate dark areas with 4 bright LEDs on the waterproof camera head• Capture up to 20 still images during inspections to playback on screen later• The RIDGID® micro CA-150 Inspection Camera allows you to perform more detailed visual inspections in even harder-to-reach areas.
  • Waterproof Cable
    Waterproof

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)