Motion
55898
Micro CA-350 Inspection Camera - Waterproof, 3.5 in Display Size, Probe Cable Length: 3 ft
Mi Item #07419377
MFR #55898
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro CA-350 Inspection Camera - Waterproof, 3.5 in Display Size, Probe Cable Length: 3 ft
Mi Item #07419377
MFR #55898

Mfr description
55898 MICRO CA350 HANDHELD INSPECTION
  • Easily record still images and videos of problems in hard-to-reach areas
  • 12V rechargeable Lithium-Ion battery provides longer runtime for extended inspections
  • Comfortable pistol grip design, large screen, and easy to use interface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Camera Head Diameter
    17 mm
  • Display Size
    3.5 in
  • Probe Cable Length
    3 ft

Details

  • Batteries Included
    Batteries Included
  • Battery Type
    12 V Lithium-Ion
  • Display Resolution
    640 x 480
  • Features & Benefits
    • Easily record still images and videos of problems in hard-to-reach areas• 12V rechargeable Lithium-Ion battery provides longer runtime for extended inspections• Comfortable pistol grip design, large screen, and easy to use interface• Illuminate dark spaces with four bright LEDs on the waterproof aluminum camera head• Get the perfect view with enhanced features like image rotation and digital zoom• Includes: micro CA-350 with 17mm imager, battery, charger, USB cable, hook, magnet and mirror accessories, RCA cable, AC adapter, headset with microphone, 8GB SD card
  • Waterproof Cable
    Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)