Motion
1085776

SICK INC
1085776

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. Male Connector, M12, 8-Pin, Radial, -40 to 100 °C
Mi Item #07419906
MFR #1085776
Price$1,667.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1085776

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. Male Connector, M12, 8-Pin, Radial, -40 to 100 °C
Mi Item #07419906
MFR #1085776

Mfr description
1085776 DFS60I-Q4AC08192 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,667.71/each

Specifications

Dimensions

  • Weight
    1.1025 lbs

Details

  • Electrical Connection
    Male Connector, M12, 8-Pin, Radial
  • Material
    Stainless Steel
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DFS60
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, IEC 60529, RCM, UKCA, cULus
  • Temperature Range
    -40 to 100 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)