Motion
2L115HD
1-15/16" Steel Two-Piece Split Clamp-Type Shaft Collars Heavy Duty
MI ITEM #07420204
MFR #2L115HD
Price$113.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-15/16" Steel Two-Piece Split Clamp-Type Shaft Collars Heavy Duty
MI ITEM #07420204
MFR #2L115HD

Mfr description
2L115HD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.71/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Outside Diameter
    3.5000 in
  • Screw Length
    1.0000 in
  • Screw Size
    3/8-24 x 1
  • Weight
    1.28 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Heavy Duty
  • UPC_NO
    662786008399

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)