Specifications
Dimensions
- Connection SizeM12
- Depth4.1300 in, 105 mm
- Diameter30 mm
- Height2.5600 in, 65 mm
- Length4.1300 in, 105 mm
- Minimum Load Voltage9 V dc
- Weight270 g, 9.52 oz
- Width2.5600 in, 65 mm
Details
- Additional DetailsIP65 / IP67;EU declaration of conformity;UK declaration of conformity;ACMA declaration of conformity;Moroccan declaration of conformity;China RoHS;China Compulsory Product Certification (CCC) exempt;cULus certificate
- Ambient Temperature Range-25 to 70 °C;-13 to 158 °F
- Approval Listing RegulationsCCC, CE, CULUS, RoHS, UKCA
- CertificationCE, CULUS, UKCA
- Connection5-pin, M12, Male connector
- Connection Type5-pin, M12, Male connector
- Country of OriginGermany
- DescriptionUltrasonic Distance Sensor, Um30, 600 mm To 6,000 mm Range, Analog Output
- Electrical Connection5-pin, M12, Male connector
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionUltrasonic
- Group & ClassUltrasonic Distance
- Housing MaterialMetal (nickel-plated brass, PBT, ultrasonic transducer: polyurethane foam, glass epoxy resin)
- Input Voltage9 to 30 V dc
- MaterialMetal
- Max Operating Temperature70 °C, 158 °F
- Max Power / Current2.4 W
- Maximum Load Voltage30 V dc
- MediumNatural Objects
- Min Operating Temperature-25 °C, -13 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-25 to 70 °C, -13 to 158 °F
- OutputCurrent output / voltage output
- Power Supply Typedc
- Protection ClassIII
- Repeatability±0.15 %
- Sensing PrincipleUltrasonic
- Sensing Range23.6200 to 236.2200 in;600 to 6000 mm
- Sensor DesignCylindrical
- Sensor TypeUltrasonic
- SeriesUM30
- StyleCylindrical
- Temperature Range-25 to 70 °C, -13 to 158 °F
- Wetted Materialsglass epoxy resin, polyurethane foam
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)