Motion
6037677

SICK INC
6037677

6037677 UM30-214114 ULTRASONIC SENSOR
Mi Item #07421749
MFR #6037677
Price$1,400.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6037677

6037677 UM30-214114 ULTRASONIC SENSOR
Mi Item #07421749
MFR #6037677

Mfr description
6037677 UM30-214114 ULTRASONIC SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,400.62/each

Specifications

Dimensions

  • Connection Size
    M12

Details

  • Additional Details
    Sending axis: Straight
  • Approval Listing Regulations
    CE, CP, CULUS, RCM, UKCA
  • Certification
    CE, CP, CULUS, RCM, UKCA
  • Connection
    5-pin, M12, Male connector
  • Connection Type
    5-pin, M12, Male connector
  • Country of Origin
    Germany
  • Description
    Ultrasonic Distance Sensors; Um30; Um30-214114; Operating Range, Limiting Range: 350 mm ... 3,400 Mm, 5,000 Mm; Connection Type: Male Connector, M12, 5-Pin; Sending Axis: Straight; Response Time: 180 Ms; Digital Output: 2 X Npn
  • Electrical Connection
    5-pin, M12, Male connector
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance Sensors
  • Housing Material
    Metal (nickel-plated brass, PBT, ultrasonic transducer: polyurethane foam, glass epoxy resin)
  • Max Power / Current
    2.4 W
  • Output
    2 x NPN
  • Protection Class
    III
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    13.7800 to 133.8600 in;350 to 3400 mm
  • Sensor Design
    Cylindrical
  • Sensor Type
    Ultrasonic
  • Series
    UM30
  • Switching Frequency
    4 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)