Motion
6037678

SICK INC
6037678

6037678 UM30-215114 ULTRASONIC SENSOR
Mi Item #07421750
MFR #6037678
Price$1,509.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6037678

6037678 UM30-215114 ULTRASONIC SENSOR
Mi Item #07421750
MFR #6037678

Mfr description
6037678 UM30-215114 ULTRASONIC SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,509.19/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    4.1300 in, 105 mm
  • Diameter
    30 mm
  • Height
    2.5600 in, 65 mm
  • Length
    4.1300 in, 105 mm
  • Minimum Load Voltage
    9 V dc
  • Weight
    270 g, 9.52 oz
  • Width
    2.5600 in, 65 mm

Details

  • Additional Details
    Adjustable operating modes: Switching point (DtO) / Switching window/Background (ObSB);teach-in of digital output;set levels of digital outputs;invertable digital output;set on delay digital output;synchronization of up to 50 sensors;multiplexing: no cross talk of up to 50 sensors;adjustable measurement filters: Measured value filters/Filter strength/Foreground suppression/Detection area/Sensitivity and sound beam;Display (can be deactivated);reset to factory default
  • Ambient Temperature Range
    -25 to 70 °C;-13 to 158 °F
  • Approval Listing Regulations
    CE, CULUS, UKCA
  • Certification
    CE, CULUS, UKCA
  • Connection
    5-pin, M12, Male connector
  • Connection Type
    5-pin, M12, Male connector
  • Country of Origin
    Germany
  • Description
    Ultrasonic Distance Sensors, Um30, Um30-215114, Operating Range 600 mm ... 6,000 Mm, Connection Type Male Connector, M12, 5-Pin, Digital Output 2 X Npn
  • Electrical Connection
    5-pin, M12, Male connector
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    Metal (nickel-plated brass, PBT, ultrasonic transducer: polyurethane foam, glass epoxy resin)
  • Input Voltage
    9 to 30 V dc
  • Material
    Metal
  • Max Operating Temperature
    70 °C, 158 °F
  • Max Power / Current
    2.4 W
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -25 °C, -13 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Output
    2 x NPN
  • Power Supply Type
    dc
  • Protection Class
    III
  • Repeatability
    ±0.15 %
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    23.6200 to 236.2200 in;600 to 6000 mm
  • Sensor Design
    Cylindrical
  • Sensor Type
    Ultrasonic
  • Series
    UM30
  • Style
    Cylindrical
  • Switching Frequency
    3 Hz
  • Switching Function
    NO
  • Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Wetted Materials
    glass epoxy resin, polyurethane foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)