Motion
6048407

SICK INC
6048407

6048407 UM18-218127112 ULTRASONIC SENSOR
Mi Item #07421944
MFR #6048407
Price$1,046.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6048407

6048407 UM18-218127112 ULTRASONIC SENSOR
Mi Item #07421944
MFR #6048407

Mfr description
6048407 UM18-218127112 ULTRASONIC SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,046.66/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    2.7050 in, 68.70 mm
  • Diameter
    18 mm
  • Height
    0.7100 in, 18 mm
  • Length
    2.7050 in, 68.70 mm
  • Weight
    30 g, 1.058 oz
  • Width
    0.7090 in, 18 mm

Details

  • Additional Details
    IP65 / IP67;European conformity (CE);cULus;Regulatory Compliance Mark (RCM);CP;UK Conformity Assessed (UKCA);Teach-in of analog output;Invertable analog output;multifunctional input: external teach / synchronization / multiplexing;synchronization of up to 20 sensors;multiplexing: no cross talk of up to 20 sensors;reset to factory default
  • Ambient Temperature Range
    -25 to 70 °C;-13 to 158 °F
  • Approval Listing Regulations
    CE, CULUS, RCM, UKCA
  • Certification
    CE, CULUS, RCM, UKCA
  • Connection
    5-pin, M12, Male connector
  • Connection Type
    5-pin, M12, Male connector
  • Country of Origin
    Germany
  • Description
    Ultrasonic Distance Sensors, Um18, Um18-218127112, Operating Range: 120 mm ... 1,000 Mm, Connection Type: Male Connector, M12, 5-Pin, Sending Axis: Angled, Response Time: 80 Ms, Type Of Analog Output: Voltage Output
  • Electrical Connection
    5-pin, M12, Male connector
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    Metal (nickel-plated brass, ultrasonic transducer: polyurethane foam, glass epoxy resin)
  • Input Voltage
    15 to 30 V dc
  • Material
    Metal
  • Max Operating Temperature
    70 °C, 158 °F
  • Max Power / Current
    1.2 W
  • Maximum Load Voltage
    10 V dc
  • Min Operating Temperature
    -25 °C, -13 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Output
    Voltage output
  • Power Supply Type
    dc
  • Protection Class
    III
  • Repeatability
    ±0.15 %
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    4.7240 to 39.3700 in;120 to 1000 mm
  • Sensor Design
    Cylindrical
  • Sensor Type
    Ultrasonic
  • Series
    UM18
  • Style
    Cylindrical
  • Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Wetted Materials
    glass epoxy resin, polyurethane foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)