Motion
6048410

SICK INC
6048410

6048410 UM18-217165101 ULTRASONIC SENSOR
Mi Item #07421947
MFR #6048410
Price$566.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6048410

6048410 UM18-217165101 ULTRASONIC SENSOR
Mi Item #07421947
MFR #6048410

Mfr description
6048410 UM18-217165101 ULTRASONIC SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.76/each

Specifications

Dimensions

  • Connection Size
    M12
  • Diameter
    18 mm

Details

  • Approval Listing Regulations
    CP, CULUS, Regulatory Compliance Mark (RCM), UK Conformity Assessed (UKCA)
  • Certification
    CP, CULUS, Regulatory Compliance Mark (RCM), UK Conformity Assessed (UKCA)
  • Connection
    4-pin, M12, Male connector
  • Connection Type
    4-pin, M12, Male connector
  • Country of Origin
    Malaysia
  • Description
    Um18 | Um18-217165101 | Communication Interface: - | Operating Range, Limiting Range: 20 mm ... 150 Mm, 250 mm | Connection Type: Male Connector, M12, 4-Pin | Sending Axis: Straight | Response Time: 32 Ms | Digital Output: 1 X Npn
  • Electrical Connection
    4-pin, M12, Male connector
  • Function
    Ultrasonic Distance Sensors
  • Group & Class
    Ultrasonic Distance Sensors
  • Housing Material
    Plastic (PBT, ultrasonic transducer: polyurethane foam, glass epoxy resin)
  • Max Power / Current
    1.2 W
  • Output
    1 x NPN
  • Protection Class
    III
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    20 to 150 mm
  • Sensor Design
    Cylindrical
  • Sensor Type
    Ultrasonic
  • Series
    UM18
  • Switching Frequency
    25 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)