Motion
6048413

SICK INC
6048413

6048413 UM18-211161102 ULTRASONIC SENSOR
Mi Item #07421950
MFR #6048413
Price$610.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6048413

6048413 UM18-211161102 ULTRASONIC SENSOR
Mi Item #07421950
MFR #6048413

Mfr description
6048413 UM18-211161102 ULTRASONIC SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$610.19/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    2.7050 in, 68.70 mm
  • Diameter
    18 mm
  • Height
    0.7100 in, 18 mm
  • Input Current
    200 mA
  • Length
    2.7050 in, 68.70 mm
  • Minimum Load Voltage
    10 V dc
  • Weight
    20 g, 0.705 oz
  • Width
    0.7090 in, 18 mm

Details

  • Additional Details
    IP65 / IP67;Set switching mode: Distance to object (DtO) / Window (Wnd) / Object between sensor and background (ObSB);Teach-in of digital output;Invertible digital output;Reset to factory default
  • Ambient Temperature Range
    -25 to 70 °C;-13 to 158 °F
  • Application
    Distance To Object (Dto), Object Between Sensor And Background (Obsb), Window (Wnd)
  • Approval Listing Regulations
    CE, CP, CULUS, China RoHS, RCM, UKCA
  • Certification
    CE, CP, CULUS, RCM, UKCA
  • Connection
    4-pin, M12, Male connector
  • Connection Type
    4-pin, M12, Male connector
  • Country of Origin
    Germany
  • Description
    Ultrasonic Distance Sensors, Um18, Um18-211161102, Angled Sending Axis, 1 X Pnp Digital Output
  • Electrical Connection
    4-pin, M12, Male connector
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    Plastic (PBT, ultrasonic transducer: polyurethane foam, glass epoxy resin)
  • Input Voltage
    10 to 30 V dc
  • Material
    Plastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Max Power / Current
    1.2 W
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -25 °C, -13 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Protection Class
    III
  • Repeatability
    ±0.15 %
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    1.1810 to 9.8430 in;30 to 250 mm
  • Sensor Design
    Cylindrical
  • Sensor Type
    Ultrasonic
  • Series
    UM18
  • Style
    Cylindrical
  • Switching Frequency
    25 Hz
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Wetted Materials
    glass epoxy resin, polyurethane foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)