Overview
Mfr description
6052628 DOL-1205-G25MNI CABLE
- Durability and resistance to corrosion with the high quality cable material (PVP/PP) used
- High resistance to Ecolab-certified cleaning agents
- Resistance to the effects of high-pressure cleaning and steam cleaning with protection classes IP67 and IP69K
- PVC cables have a special sealing concept with dual-action profile seal
- PP cables have a hygienic design which prevents trapping dirt and is easy to clean
- Using the suitable mounting tool ensures a watertight connection between the sensor and cable
- Variants with three display LEDs
- Current carrying capacity of 4 A
Specifications
- Product TypeSensor and Switch Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data