Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6053546

6053546 UM12-1192211 ULTRASONIC SENSOR
Mi Item #07422078
MFR #6053546

Mfr description
6053546 UM12-1192211 ULTRASONIC SENSOR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Connection Size
    M12 x 1
  • Depth
    2.1690 in, 55.10 mm
  • Diameter
    0.4720 in
  • Height
    0.4720 in, 12 mm
  • Input Current
    1.05 W
  • Length
    2.1690 in, 55.10 mm
  • Minimum Load Voltage
    10 V dc
  • Weight
    15 g, 0.529 oz
  • Width
    0.4720 in, 12 mm

Details

  • Additional Details
    IP65 / IP67;MTTFd: 101 years;DCavg: 0%;Adjustable operating modes: Switching point (DtO) / Switching window/Background (ObSB);teach-in of digital output;invertible digital output;reset to factory default
  • Ambient Temperature Range
    -25 to 70 °C;-13 to 158 °F
  • Application
    Natural Objects, Switching Point (Dto), Switching Window/Background (Obsb)
  • Approval Listing Regulations
    CE, CULUS, RCM, UKCA
  • Certification
    ACMA declaration of conformity, CULUS certificate, China RoHS, EU declaration of conformity, Moroccan declaration of conformity, UK declaration of conformity
  • Connection
    4-pin, M12, Male connector
  • Connection Type
    4-pin, M12, Male connector
  • Country of Origin
    Germany
  • Description
    Ultrasonic Distance Sensor, Um12, 40 mm To 240 mm Range, Pnp Output, M12 4-Pin Connector
  • Electrical Connection
    4-pin, M12, Male connector
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    Metal (nickel-plated brass, PBT, ultrasonic transducer: polyurethane foam, glass epoxy resin)
  • Input Voltage
    10 to 30 V dc
  • Material
    Nickel-plated brass
  • Max Operating Temperature
    70 °C, 158 °F
  • Max Power / Current
    1.05 W
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -25 °C, -13 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Protection Class
    III
  • Repeatability
    ±0.15 %
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    1.5750 to 9.4490 in;40 to 240 mm
  • Sensor Design
    Cylindrical
  • Sensor Type
    Ultrasonic
  • Series
    UM12
  • Style
    Cylindrical
  • Switching Frequency
    25 Hz
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Wetted Materials
    Glass epoxy resin, Polyurethane foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)