Specifications
Dimensions
- Connection SizeM12 x 1
- Depth2.3660 in, 60.10 mm
- Diameter0.4720 in
- Height0.4720 in, 12 mm
- Input Current1.2 W
- Length2.3660 in, 60.10 mm
- Weight15 g, 0.529 oz
- Width0.4720 in, 12 mm
Details
- Additional DetailsTeach-in of analog output;Invertable analog output;Reset to factory default;Temperature compensation;EU declaration of conformity;UK declaration of conformity;ACMA declaration of conformity;Moroccan declaration of conformity;China RoHS;China Compulsory Product Certification (CCC) exempt;cULus certificate
- Ambient Temperature Range-25 to 70 °C;-13 to 158 °F
- Approval Listing RegulationsCE, CULUS, China RoHS, RCM, UKCA
- CertificationCE, CULUS, RCM, UKCA
- Connection4-pin, M12, Male connector
- Connection Type4-pin, M12, Male connector
- Country of OriginGermany
- DescriptionUltrasonic Distance Sensors, Um12, Um12-1192271, Operating Range 40 mm To 240 Mm, Voltage Output
- Electrical Connection4-pin, M12, Male connector
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionUltrasonic
- Group & ClassUltrasonic Distance
- Housing MaterialMetal (nickel-plated brass, PBT, ultrasonic transducer: polyurethane foam, glass epoxy resin)
- Input Voltage15 to 30 V dc
- MaterialMetal
- Max Operating Temperature70 °C, 158 °F
- Max Power / Current1.2 W
- Maximum Load Voltage10 V dc
- MediumNatural Objects
- Min Operating Temperature-25 °C, -13 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-25 to 70 °C, -13 to 158 °F
- OutputVoltage output
- Power Supply Typedc
- Process ConnectionM12 x 1
- Protection ClassIII
- Repeatability±0.15 %
- Seal MaterialGlass Epoxy Resin, Polyurethane Foam
- Sensing PrincipleUltrasonic
- Sensing Range1.5750 to 9.4490 in;40 to 240 mm
- Sensor DesignCylindrical
- Sensor TypeUltrasonic
- SeriesUM12
- StyleCylindrical
- Temperature Range-25 to 70 °C, -13 to 158 °F
- Wetted MaterialsGlass epoxy resin, Polyurethane foam
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)