Motion
6054708

SICK INC
6054708

6054708 UC4-13346 ULTRASONIC SENSOR
Mi Item #07422095
MFR #6054708
Price$1,004.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6054708

6054708 UC4-13346 ULTRASONIC SENSOR
Mi Item #07422095
MFR #6054708

Mfr description
6054708 UC4-13346 ULTRASONIC SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,004.55/each

Specifications

Dimensions

  • Connection Size
    M8
  • Depth
    0.6570 in, 16.69 mm
  • Height
    1.5790 in, 40.10 mm
  • Length
    0.6570 in, 16.69 mm
  • Minimum Load Voltage
    15 V dc
  • Weight
    10 g, 0.353 oz
  • Width
    16 mm, 0.6300 in

Details

  • Additional Details
    IP65 / IP67;European conformity (CE);cULus;Regulatory Compliance Mark (RCM);CP;UK Conformity Assessed (UKCA);China RoHS;China Compulsory Product Certification (CCC) exempt
  • Ambient Temperature Range
    -25 to 70 °C;-13 to 158 °F
  • Approval Listing Regulations
    CCC, CE, CULUS, China RoHS, RCM, UKCA
  • Certification
    CCC, CE, CULUS, China RoHS, RCM, UKCA
  • Connection
    M8 3-Pin Connector
  • Connection Type
    3-pin, M8, Male connector
  • Country of Origin
    Germany
  • Description
    Ultrasonic Distance Sensor, Uc4, 20 mm ... 150 Mm, Current Output
  • Electrical Connection
    3-pin, M8, Male connector
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    Plastic (ABS, ultrasonic transducer: polyurethane foam, glass epoxy resin)
  • Input Voltage
    15 to 30 V dc
  • Material
    Plastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Max Power / Current
    0.75 W
  • Maximum Load Voltage
    30 V dc
  • Medium
    Natural Objects
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Output
    Current output
  • Power Supply Type
    dc
  • Protection Class
    III
  • Repeatability
    ±0.15 %
  • Seal Material
    Glass Epoxy Resin, Polyurethane Foam
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    0.7870 to 5.9060 in;20 to 150 mm
  • Sensor Design
    Rectangular
  • Sensor Type
    Ultrasonic
  • Series
    UC4
  • Style
    Rectangular
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Wetted Materials
    Glass epoxy resin, Polyurethane foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)