Motion
6054716

SICK INC
6054716

6054716 UC30-215163 ULTRASONIC SENSOR
Mi Item #07422103
MFR #6054716
Price$1,493.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6054716

6054716 UC30-215163 ULTRASONIC SENSOR
Mi Item #07422103
MFR #6054716

Mfr description
6054716 UC30-215163 ULTRASONIC SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,493.99/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.4600 in, 37.20 mm
  • Height
    2.4410 in, 62 mm
  • Length
    1.4600 in, 37.20 mm
  • Minimum Load Voltage
    9 V dc
  • Weight
    240 g, 8.47 oz
  • Width
    2.4400 in, 62 mm

Details

  • Additional Details
    IP65 / IP67;Synchronization of up to 50 sensors;Multiplexing: no cross talk of up to 50 sensors;Adjustable measurement filters: Measured value filters/Filter strength/Foreground suppression/Detection area/Sensitivity and sound beam;Reset to factory default
  • Ambient Temperature Range
    -25 to 70 °C;-13 to 158 °F
  • Approval Listing Regulations
    CE, CULUS, RCM, RoHS, UKCA
  • Certification
    CE, CULUS, RCM, UKCA
  • Connection
    5-pin, M12, Male connector
  • Connection Type
    5-pin, M12, Male connector
  • Country of Origin
    Germany
  • Description
    Ultrasonic Distance Sensor, Uc30, Rectangular, Straight Sending Axis, Current Output / Voltage Output
  • Electrical Connection
    5-pin, M12, Male connector
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    Plastic (PBT/PET, ultrasonic transducer: polyurethane foam, glass epoxy resin)
  • Input Voltage
    9 to 30 V dc
  • Material
    Plastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Max Power / Current
    1.2 W
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Output
    Current output / voltage output
  • Power Supply Type
    dc
  • Protection Class
    III
  • Repeatability
    ±0.15 %
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    23.6200 to 236.2200 in;600 to 6000 mm
  • Sensor Design
    Rectangular
  • Sensor Type
    Ultrasonic
  • Series
    UC30
  • Style
    Rectangular
  • Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Wetted Materials
    Glass epoxy resin, Polyurethane foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)