Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6058912

6058912 UD18-22CC222 ULTRASONIC SENSOR
Mi Item #07422175
MFR #6058912

Mfr description
6058912 UD18-22CC222 ULTRASONIC SENSOR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Connection Size
    M18 x 1
  • Depth
    3.1180 in, 79.20 mm
  • Diameter
    18 mm
  • Height
    0.7100 in, 18 mm
  • Input Current
    50 mA
  • Lead Wire Length
    6.5600 in;2 m
  • Length
    3.1180 in, 79.20 mm
  • Minimum Load Voltage
    20 V dc
  • Output Current
    50 mA
  • Weight
    130 g, 4.586 oz
  • Width
    0.7090 in, 18 mm

Details

  • Additional Details
    3 selectable sensitivity levels;Teach-in of up to 4 individual sensitivity level;Sensitivity level changeover during operation;Configurable via IO-Link;SOPAS and Connect+ software;Trigger mode: <lt/> 0.5 ms;MTTFd: 101 years;Short-circuit protected;Reverse polarity protected
  • Ambient Temperature Range
    5 to 60 °C;41 to 140 °F
  • Application
    000 G/M2, Corrugated Cardboard: Single Wall F, Double Layer Detection, Label Detection, Metal Sheets: 0.3 Mm, N And G Flute Sizes, Paper With Grammages: 20 G/M2 ... 2, Pcb, Plastic Sheets And Foils: 0.4 Mm, Self-Adhesive Films, Wafer, Washi
  • Approval Listing Regulations
    CCC exempt, CE, CP, CULUS, China RoHS, RCM, UKCA
  • Certification
    CE, CP, CULUS, RCM, UKCA
  • Connection
    2 m, 7-wire, Cable open end
  • Connection Type
    Cable
  • Country of Origin
    Germany
  • Current Consumption
    50 mA
  • Description
    Ultrasonic Fork Sensor, Cylindrical M18, Pnp Output, 2M Cable
  • Electrical Connection
    2 m, 7-wire, Cable open end
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Fork Sensor
  • Housing Material
    Nickel-plated brass, PBT/PA
  • Input Voltage
    20 to 30 V dc
  • Material
    Nickel-plated brass, PA, PBT
  • Max Operating Temperature
    60 °C, 140 °F
  • Max Power / Current
    1.5 W
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    5 °C, 41 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    5 to 60 °C, 41 to 140 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Process Connection
    M18 x 1
  • Protection Class
    III
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    0.7870 to 2.3620 in;20 to 60 mm
  • Sensor Type
    Ultrasonic
  • Series
    UD18
  • Style
    Cylindrical
  • Switching Frequency
    250 Hz
  • Switching Function
    Normally Closed (NC)
  • Temperature Range
    5 to 60 °C, 41 to 140 °F
  • Wetted Materials
    Glass epoxy resin, Polyurethane foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)