Motion
408-FFS

NOSHOK INC
408-FFS

Needle Valve, Hard Seat, 1 NPT Female - 1 NPT Female, 316 SS, 0.438" Orifice
MI ITEM #07422924
MFR #408-FFS
Your Price$815.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
408-FFS

Needle Valve, Hard Seat, 1 NPT Female - 1 NPT Female, 316 SS, 0.438" Orifice
MI ITEM #07422924
MFR #408-FFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$815.45/each(List $1,019.32)

Overview

Mfr description
408-FFS
  • 100% helium leak tested to 1 x 10<sup>-4</sup> ml/s for guaranteed performance and reliability
  • Blow-out proof stem provides a secondary stem seal in the full open position
  • FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional (certain NPT sizes only)

Specifications

  • Body Material
    Electropolished 316 Stainless Steel
  • End Type
    National Pipe Thread (NPT)
  • Valve Material
    Stainless Steel
  • Connection Size
    1 in
  • Valve Type
    Female-Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text