Motion
55448
Tool Bags - Polyester Material, Number of Compartments: 45
Mi Item #07422972
MFR #55448
Price$101.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bags - Polyester Material, Number of Compartments: 45
Mi Item #07422972
MFR #55448

Mfr description
55448 BUCKET BAG
  • Fits 5-gallon bucket
  • 45 pockets and chain tape thong to carry an assortment of tools
  • Double layer of polyester along bucket edges for durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.09/each

Specifications

Dimensions

  • Height
    1.8 in
  • Length
    23 in
  • Width
    19 in

Details

  • Features & Benefits
    • Fits 5-gallon bucket • 45 pockets and chain tape thong to carry an assortment of tools • Double layer of polyester along bucket edges for durability • Interior pockets include 3 tool sleeves, 1 power tool/cord sleeve, and 6 universal pockets • Exterior pockets include 9 driver pockets, 11 pliers pockets, 11 utility pockets, 2 wire stripper pockets and 2 closeable pockets • Tools not included
  • Material
    Polyester
  • Number Of Compartments
    45
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)