Motion
MHML12
MHML12 - ROD END (H) 3-PC ALLOY HT - M-L 12MM-12MM
MI ITEM #07423013
MFR #MHML12
Your Price$37.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHML12 - ROD END (H) 3-PC ALLOY HT - M-L 12MM-12MM
MI ITEM #07423013
MFR #MHML12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.04/each(List $51.12)

Overview

Mfr description
MHML12 METRIC ROD END
  • Traditional three-piece chromoly steel rod end
  • Metric precision rod ends
  • Heat-treated
  • Available in right- and left-hand male or female threads
  • Ball: 52100 bearing steel, heat-treated and hard chrome-plated, precision ground
  • Race: Chromoly heat-treated steel is corrosion- and wear-resistant
  • Body: Chromoly steel, heat-treated and protective coating for corrosion resistance

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    17 °
  • Thread Type
    M
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Alloy Steel
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    44490 N
  • Head Diameter
    30 mm
  • Lubrication
    Non-Lubricated
  • Head Width
    12 mm
  • Ball Diameter
    22.23 mm
  • Ball Width
    16 mm
  • Series
    MHM
  • UPC_NO
    806990016799
  • Weight
    0.17 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece
  • Thread Size
    M12 x 1.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text