Motion
MHFR5T
MHFR5T - ROD END (H) 3-PC ALLOY HT - F-R 5MM-5MM TEF
MI ITEM #07423014
MFR #MHFR5T
List Price$42.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHFR5T - ROD END (H) 3-PC ALLOY HT - F-R 5MM-5MM TEF
MI ITEM #07423014
MFR #MHFR5T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.78/each for your price

Overview

Mfr description
MHFR5T METRIC ROD END
  • Traditional chromoly steel rod end with PTFE lining
  • 3-piece construction
  • Metric precision rod ends
  • Heat-treated
  • Available in right- and left-hand male or female threads
  • Ball: 52100 bearing steel, heat-treated and hard chrome-plated, precision ground
  • Race: Chromoly heat-treated steel is corrosion- and wear-resistant
  • Body: Chromoly steel, heat-treated and protective coating for corrosion resistance

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    14 °
  • Lubrication Type
    Self-Lubricating
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    16396 N
  • Lubrication
    Self-Lubricating
  • Ball Width
    8 mm
  • Series
    MHF-T
  • UPC_NO
    806990016546
  • Weight
    0.04 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text