Motion
MHFL20T
MHFR - ROD END (H) 3-PC ALLOY HT - F-L 20MM-20MM TEF
Mi Item #07423023
MFR #MHFL20T
Price$92.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHFR - ROD END (H) 3-PC ALLOY HT - F-L 20MM-20MM TEF
Mi Item #07423023
MFR #MHFL20T

Mfr description
MHFL20T METRIC ROD END
  • Traditional chromoly steel rod end with PTFE lining
  • 3-piece construction
  • Metric precision rod ends
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.81/each

Specifications

Dimensions

  • Ball Diameter
    34.93 mm
  • Ball Width
    25 mm
  • Bore Diameter  
    20 mm
  • Head Diameter
    46 mm
  • Head Width
    18 mm
  • Misalignment Angle
    20 °
  • Thread Size
    M20 x 1.5
  • Weight
    0.97 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Precision
  • Housing Material
    Alloy Steel
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    120212 N
  • Rod End Type
    Female
  • Series
    MH
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • UPC_NO
    806990017093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)