Motion
MHML6T
MHML6T - ROD END (H) 3-PC ALLOY HT - M-L 6MM-6MM TEF
Mi Item #07423026
MFR #MHML6T
Price$31.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHML6T - ROD END (H) 3-PC ALLOY HT - M-L 6MM-6MM TEF
Mi Item #07423026
MFR #MHML6T

Mfr description
MHML6T METRIC ROD END
  • Traditional chromoly steel rod end with PTFE lining
  • 3-piece construction
  • Metric precision rod ends
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.17/each

Specifications

Dimensions

  • Ball Diameter
    12.70 mm
  • Ball Width
    9 mm
  • Bore Diameter  
    6 mm
  • Head Diameter
    19 mm
  • Head Width
    7 mm
  • Misalignment Angle
    13 °
  • Thread Size
    M6 x 1
  • Weight
    0.04 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Precision
  • Housing Material
    Alloy Steel
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    17720 N
  • Rod End Type
    Male
  • Series
    MHM
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • UPC_NO
    806990016591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)