Motion
MHML16T
Spherical Rod End - Bore Diameter: 16 mm, Self-Lubricating
MI ITEM #07423028
MFR #MHML16T
Price$92.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 16 mm, Self-Lubricating
MI ITEM #07423028
MFR #MHML16T

Mfr description
MHML16T METRIC ROD END
  • Traditional chromoly steel rod end with PTFE lining
  • 3-piece construction
  • Metric precision rod ends
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.54/each

Specifications

Dimensions

  • Ball Width
    21 mm
  • Bore Diameter  
    16 mm
  • Misalignment Angle
    23 °
  • Thread Size
    M16x1.5
  • Weight
    0.38 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy, Chromoly Steel
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    76291 N
  • Rod End Type
    Male
  • Series
    MHM-T
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990016997

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)