Motion
202C20322200000

THK AMERICA INC
202C20322200000

Standard Ball Carriage Profile Rail - Series: SR-TB, Standard Block, 28 mm High, 59 mm Wide, 66.20 mm Long, Load Capacity: 28.6 kN
MI ITEM #07423056
MFR #202C20322200000
List Price$191.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202C20322200000

Standard Ball Carriage Profile Rail - Series: SR-TB, Standard Block, 28 mm High, 59 mm Wide, 66.20 mm Long, Load Capacity: 28.6 kN
MI ITEM #07423056
MFR #202C20322200000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.90/each for your price

Overview

Mfr description
SR20TB1SSC1 (GK) BLOCK
  • Global standard size (Full Complement design)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
  • Superb in planar running accuracy
  • Available in both flanged (SR-TB and SR-SB series) and non-flanged (SR-W and SR-V series) designs
  • Low noise
  • Designed to absorb mounting surface inaccuracies in level and parallelism between two rails and maintain accuracy and smooth motion
  • Available in stainless steel

Specifications

  • Mount Hole Screw Size
    M5
  • Series
    SR-TB
  • Block Type
    Standard Block
  • Nominal Rail Size
    20 mm
  • Static Load Capacity
    28.6 kN
  • Dynamic Load Capacity
    19.2 kN
  • Overall Height
    28 mm
  • Overall Length
    66.20 mm
  • Overall Width
    59 mm
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Accuracy Class
    Normal Grade
  • Preload
    Light Preload
  • Bearing Material
    Carbon Steel
  • Weight
    0.4 kg
  • Load Capacity
    28.6 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    202C20322200000
  • UPC_NO
    200120322209000
  • Lubrication
    THK AFB-LF Grease
  • Prop 65 Statement
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought