Motion
CJ2ZD16-60Z
CJ2ZD16-60Z
MI ITEM #07423076
MFR #CJ2ZD16-60Z
Price$28.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CJ2ZD16-60Z
MI ITEM #07423076
MFR #CJ2ZD16-60Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.24/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Built-in Magnet
  • Body Type
    Round Body
  • Bracket 1
    Double Clevis
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Magnet
    Built-in Magnet
  • Mounting Type
    Double Clevis
  • Options Included
    Built-In Magnet, Built-In Speed Controller
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2 Z
  • Type
    Round Body

Overview

Mfr description
CJ2ZD16-60Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought