Motion
SS5Y3-50F1-08B-01T

SMC CORP OF AMERICA
SS5Y3-50F1-08B-01T

Ss5y3-50/51, 3000 Sery Manifold , D-sub Connector, Flat Ribbon Cable, Pc Wiring System (ip40) - 5-Way, D-Sub Connector, Manifold, 1/8 in, NPTF Threads
Mi Item #07423085
MFR #SS5Y3-50F1-08B-01T
Price$71.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-50F1-08B-01T

Ss5y3-50/51, 3000 Sery Manifold , D-sub Connector, Flat Ribbon Cable, Pc Wiring System (ip40) - 5-Way, D-Sub Connector, Manifold, 1/8 in, NPTF Threads
Mi Item #07423085
MFR #SS5Y3-50F1-08B-01T

Mfr description
SS5Y3-50F1-08B-01T PLUG-IN METAL BASE
  • Plug-in metal base (IP40)
  • Side or bottom ported
  • Side ported available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.96/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Zinc Die Casted
  • Connector Type
    D-sub Connector, 25 Pins
  • Country of Origin
    JP
  • Electrical Entry
    D-Sub Connector
  • Entry Orientation
    Upward
  • Flow Direction
    5-Way
  • For Use With Series
    SY3000
  • Manifold Port(s)
    0.125
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Model
    Side Ported
  • Mounting
    Manifold Mounted
  • Mounting Type
    Direct Mounting
  • Number Of Ports  
    5
  • Number Of Stations
    8
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Manifold
  • Port Thread Standard
    NPTF
  • Seal Material
    HNBR
  • Series
    SY
  • Solenoid Electrical Entry
    D-Sub Connector
  • Standards Met
    IP40
  • Thread Standard
    NPTF
  • Unit Specification
    Manifold
  • Valve Series
    SY3000
  • Wetted Parts Material
    HNBR
  • Wire Type
    D-Sub Connector
  • Wiring Type
    D-Sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)