Motion
CDQ2A16-20DMZ-A73CS

SMC CORP OF AMERICA
CDQ2A16-20DMZ-A73CS

CQ2-Z COMPACT CYLINDER with 16 mm Bore Size
MI ITEM #07423089
MFR #CDQ2A16-20DMZ-A73CS
List Price$68.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A16-20DMZ-A73CS

CQ2-Z COMPACT CYLINDER with 16 mm Bore Size
MI ITEM #07423089
MFR #CDQ2A16-20DMZ-A73CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.67/each for your price

Overview

Mfr description
CDQ2A16-20DMZ-A73CS COMPACT CYLINDER

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    20 mm
  • Piston Action
    Double-Acting
  • Options
    Rod end male thread
  • Auto-Switch
    A73C - Reed, DC Volt <gt/>5,<lt/>24, LED, Connector, Vertical
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Number Of Auto Switches
    1
  • Mounting Type
    Both ends tapped
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text