Motion
3208 A-2RS1/C3LVT114F7

SKF
3208 A-2RS1/C3LVT114F7

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width, Double Sealed, Without Snap Ring
MI ITEM #07423258
MFR #3208 A-2RS1/C3LVT114F7
Price$252.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3208 A-2RS1/C3LVT114F7

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width, Double Sealed, Without Snap Ring
MI ITEM #07423258
MFR #3208 A-2RS1/C3LVT114F7

Mfr description
3208 A-2RS1/C3LVT114F7 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.81/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.1875 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)