Motion
C20452
0.3750 in, High Speed Steel, 9.0000 in Flute, 118 ° Point
Mi Item #07423530
MFR #C20452
Price$37.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3750 in, High Speed Steel, 9.0000 in Flute, 118 ° Point
Mi Item #07423530
MFR #C20452

Mfr description
C20452 EXTENDED LENGTH DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.15/each

Specifications

Dimensions

  • Drill Bit Size  
    0.3750 in
  • Flute Length  
    9.0000 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Notched
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)