Motion
50 01 250

KNIPEX
50 01 250

10" Carpenters' End Cutting Pliers
MI ITEM #07423600
MFR #50 01 250
Price$64.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
50 01 250

10" Carpenters' End Cutting Pliers
MI ITEM #07423600
MFR #50 01 250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.39/each

Specifications

Dimensions

  • Height
    1 1/16 in.
  • Jaw Width
    1 3/64 in.
  • Length
    9 15/16 in.
  • Overall Depth
    1 1/16 in.
  • Overall Length
    10 in.
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    9 15/16 in.
  • Single Part Width
    9 15/16 in.
  • Tool Weight
    1.335 lbs.
  • Tool Width
    2 5/16 in.
  • Weight
    1.335

Details

  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Carpenters' End Cutting Pliers
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Manufacturer Upc Number
    843221003395
  • Number Of Pieces
    1
  • UPC_NO
    843221003395

Overview

Mfr description
50 01 250 END CUTTING PLIERS 10" RED
  • Great for removing nails.
  • Heavy-duty tool for long life.
  • Cutting edge hardness (approx. 60 HRC).
  • Cutting capacity - up to 3/32" medium hard material.
  • Special tool steel; forged, oil-hardened.
  • Wear-resistant.
  • Cutting edge hardness approx. 60 HRC.
  • Black atramentized pliers.
  • Polished head.
  • Plastic-coated handles.
  • Made in Germany.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought