Motion
SS26Q30HA56

DODGE
SS26Q30HA56

Washdown Duty Enclosed Gearing Right Angle Reducer - 30:1 Ratio, 2.63 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #07423646
MFR #SS26Q30HA56
Price$6,595.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS26Q30HA56

Washdown Duty Enclosed Gearing Right Angle Reducer - 30:1 Ratio, 2.63 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #07423646
MFR #SS26Q30HA56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,595.88/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.688 in
  • Bore Length
    6.62 inch
  • Case Size
    26
  • Center Distance
    2.63 in
  • Length
    0.3800 in, 9.65 mm
  • Manufacturer Reducer Size
    26
  • Maximum Output Torque
    1705 lbf;242.013 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    18 : 1
  • Overhung Load
    1610 lbf
  • Ratio
    30:1
  • Weight
    65 lbs, 29.484 kg
  • Width
    6.3800 in, 162.05 mm

Details

  • Additional Details
    MTA SIZE 2115, 18:1, 140 C-FACE
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.5100 hp, Output 1.9800 hp
  • Horsepower Rating Normal Duty
    Output 1.58 hp
  • Housing Material
    Stainless Steel
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    SS26Q30HA56
  • Manufacturer Upc Number
    782477014383
  • Max Input Horsepower
    2.510 hp
  • Output
    Hollow
  • Output Bore Type
    Tapered Bushing
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Style
    Quill Input;Hollow Alternate Output
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    2.79 horsepower
  • Torque Rating (in-lb)
    Output 1705 inch pound (pound inch)
  • UPC_NO
    782477050558

Overview

Mfr description
SS26Q30HA56 STAINLESS STEEL REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought