Motion
99-1-9772-7

BOB DALE GLOVES
99-1-9772-7

99-1-9772-7
MI ITEM #07423665
MFR #99-1-9772-7
Price$14.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9772-7

99-1-9772-7
MI ITEM #07423665
MFR #99-1-9772-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.73/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Coating Material
    Foam NBR - Nitrile Butadiene Rubber
  • Color
    Black, Grey
  • Lining Material
    Fiberglass, HPPE - Polyurethane
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    063344361145

Overview

Mfr description
99-1-9772-7 CUT X GLOVES SMALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought