Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- Coating MaterialFoam NBR - Nitrile Butadiene Rubber
- ColorBlack, Grey
- Lining MaterialFiberglass, HPPE - Polyurethane
- Material TypeKnit Gloves - Coated
- UPC_NO063344361183
Overview
Mfr description
99-1-9772-11 CUT X GLOVES XXL