Motion
SS30Q20H14

DODGE
SS30Q20H14

Washdown Duty Enclosed Gearing Right Angle Reducer - 20:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 140TC Frame
MI ITEM #07423682
MFR #SS30Q20H14
Price$9,244.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS30Q20H14

Washdown Duty Enclosed Gearing Right Angle Reducer - 20:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 140TC Frame
MI ITEM #07423682
MFR #SS30Q20H14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,244.05/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.938 in
  • Bore Length
    7.76 inch
  • Case Size
    30
  • Center Distance
    3.00 in
  • Length
    7.0000 in, 177.80 mm
  • Manufacturer Reducer Size
    30
  • Maximum Output Torque
    2345 lbf;350.366 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    25 : 1
  • Overhung Load
    2300 lbf
  • Ratio
    20:1
  • Weight
    79 lbs, 35.834 kg
  • Width
    4.0000 in, 101.60 mm

Details

  • Additional Details
    MTA SIZE 2115, 25:1, 140 C-FACE
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 5.0300 hp, Output 4.3100 hp
  • Horsepower Rating Normal Duty
    Input 3.81 hp
  • Housing Material
    Stainless Steel
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    SS30Q20H14
  • Manufacturer Upc Number
    782477045059
  • Max Input Horsepower
    5.030 hp
  • Output
    Hollow
  • Output Bore Type
    Tapered Bushing
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Style
    Quill Input;Hollow Output
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    4.52 horsepower
  • Torque Rating (in-lb)
    Output 2345 inch pound (pound inch)
  • UPC_NO
    782477052101

Overview

Mfr description
SS30Q20H14 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought