Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Coating MaterialFoam NBR - Nitrile Butadiene Rubber
- ColorBlack, Grey
- Lining MaterialFiberglass, HPPE - Polyurethane
- Material TypeKnit Gloves - Coated
- UPC_NO063344361152
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)