Motion
EMM22452-PPN
IEC Frame AC Motor - 45 kW, 3000 rpm, 3 ph, 400/660/690 V, 225 Frame, 50 Hz, 3000 rpm Base, S1 Duty
MI ITEM #07424389
MFR #EMM22452-PPN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 45 kW, 3000 rpm, 3 ph, 400/660/690 V, 225 Frame, 50 Hz, 3000 rpm Base, S1 Duty
MI ITEM #07424389
MFR #EMM22452-PPN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EMM22452-PPN 45KW MOTOR 225M

Specifications

  • Ambient Temperature Range
    40 °C
  • Base RPM
    3000 rpm
  • Duty Condition Type
    S1 Duty
  • Frame Size
    225
  • Frequency Rating
    50 Hz
  • IP Rating
    IP55
  • Insulation Class
    F
  • Manufacturer Upc Number
    781568799543
  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    400/660/690 V
  • Shaft Diameter
    60 mm
  • Synchronous Rpm
    3000 rpm
  • Weight
    692.244 lbs
  • kW
    45 kW
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text