Motion
08B-2 D85SL SCCL JWIS

IWIS
08B-2 D85SL SCCL JWIS

Roller Chain Connecting Link - 08 B-2 / 1/2 in Chain & Pitch, Spring Clip
Mi Item #07424529
MFR #08B-2 D85SL SCCL JWIS
Price$10.56/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
08B-2 D85SL SCCL JWIS

Roller Chain Connecting Link - 08 B-2 / 1/2 in Chain & Pitch, Spring Clip
Mi Item #07424529
MFR #08B-2 D85SL SCCL JWIS

Mfr description
08B-2 D85SL SCCL JWIS
  • JWIS roller chains are characterized by an above average service life due to excellent wear resistance, high consistency, matchless precision and a considerably higher breaking strength and fatigue strength than required by DIN/ISO standards.
  • All JWIS brand chains are pre-loaded (prestretched) and are provided with a highly efficient initital lubrication.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.56/pc

Specifications

Dimensions

  • Chain Size & Pitch
    08 B-2 / 1/2 in
  • Link Plate Height
    11.80 mm
  • Pin Diameter
    4.45 mm
  • Pitch
    1/2 in
  • Tensile Strength
    40.00 kN
  • Weight
    0.03 lbs
  • Weight per Foot
    0.91 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    08 B-2 / 1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648060412
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    British Standard
  • Standards Met
    ISO 606
  • UPC_NO
    847648060412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)