Motion
0110D050W/HC/-V FILTER

HYDAC CORP
0110D050W/HC/-V FILTER

Hydraulic Pressure Filter Element - Pressure, Cartridge, Stainless Steel Wire Mesh, 50 micron
MI ITEM #07424849
MFR #0110D050W/HC/-V FILTER
Your Price$196.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0110D050W/HC/-V FILTER

Hydraulic Pressure Filter Element - Pressure, Cartridge, Stainless Steel Wire Mesh, 50 micron
MI ITEM #07424849
MFR #0110D050W/HC/-V FILTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$196.86/each(List $226.39)

Overview

Mfr description
0110D050W/HC/-V FILTER

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    50 micron
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Stainless Steel Wire Mesh
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    14 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    W/HC
  • Manufacturer Catalog
  • Filter Design
    Mesh

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text